D9938
KIMBLE Dounce tissue grinder set
15 mL complete
Synonym(s):
885300-0015, Dounce grinder
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.22
Recommended Products
material
glass
feature
autoclavable
manufacturer/tradename
Kimble® 885300-0015
pestle A clearance
0.0035-0.0065 in.
pestle B clearance
0.0010-0.0030 in.
working volume × L
15 mL × 157 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Designed primarily for cellular work where the nucleus remains intact after homogenization.
- All-glass construction
- Two pestles are supplied with each complete unit: Large clearance pestle is used for the initial sample reduction; Small clearance pestle is used to form the final homogenate
- Replacement components are available and completely interchangeable
Features and Benefits
- Manufactured from borosilicate glass 3.3_x000D_
- Designed primarily for cellular work where the nucleus remains intact after homogenization._x000D_
- All-glass construction_x000D_
- Two pestles are supplied with each complete unit_x000D_
- Large clearance pestle is used for the initial sample reduction_x000D_
- Small clearance pestle is used to form the final homogenate_x000D_
- Replacement components are available and completely interchangeable
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Emily Petruccelli et al.
Genetics, 215(1), 103-116 (2020-03-07)
Repeated alcohol experiences can produce long-lasting memories for sensory cues associated with intoxication. These memories can problematically trigger relapse in individuals recovering from alcohol use disorder (AUD). The molecular mechanisms by which ethanol changes memories to become long-lasting and inflexible
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service