Skip to Content
Merck
All Photos(1)

Key Documents

1.09932

Supelco

Oxalic acid solution

c(C₂H₂O₄) = 0.005 mol/l (0.01 N), concentrate for preparing 1000 mL volumetric solution for titration, Titrisol®®

Synonym(s):

ethanedioic acid solution;

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352106
NACRES:
NA.21

product name

Oxalic acid solution, for 1000 ml, c(C₂H₂O₄) = 0.005 mol/l (0.01 N) Titrisol®

Quality Level

product line

Titrisol®

form

liquid

reaction suitability

reaction type: Redox Reactions

concentration

0.005 M

technique(s)

titration: suitable

pH

1.5 (20 °C in H2O)

density

1.002 g/cm3 at 20 °C

storage temp.

15-25°C

Application


  • Simultaneous spectrophotometric flow injection determination of phosphate and silicate.: This study details a method using oxalic acid solution in a flow injection analysis system for the simultaneous determination of phosphate and silicate, showcasing a significant advancement in analytical chemistry applications for environmental monitoring (Kozak J et al., 2015).

Legal Information

Titrisol is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service