R1753
Ribonucleic acid, transfer from Escherichia coli
Type XX, Strain W, lyophilized powder
Synonym(s):
Transfer RNA, tRNA
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
Recommended Products
Looking for similar products? Visit Product Comparison Guide
Application
Ribonucleic acid, transfer from Escherichia coli, Type XX, Strain W may be used as a starting material for the purification of specific amino acyl-tRNA species by methods such as liquid column chromatography or high-performance liquid chromatography (HPLC).
Unit Definition
One unit will yield an A260 of 1.0 in 1.0 mL of water (1 cm light path).
Analysis Note
Each lot is evaluated for its amino acid acceptor activity using aminoacyl-tRNA synthetase and Arg.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Miguel López-Estepa et al.
PloS one, 10(4), e0118606-e0118606 (2015-04-22)
Cyclic N6-threonylcarbamoyladenosine ('cyclic t6A', ct(6)A) is a non-thiolated hypermodification found in transfer RNAs (tRNAs) in bacteria, protists, fungi and plants. In bacteria and yeast cells ct(6)A has been shown to enhance translation fidelity and efficiency of ANN codons by improving
Roya Pedram Fatemi et al.
Journal of biomolecular screening, 20(9), 1132-1141 (2015-07-16)
Long non-protein coding RNAs (lncRNAs) are an important class of molecules that help orchestrate key cellular events. Although their functional roles in cells are not well understood, thousands of lncRNAs and a number of possible mechanisms by which they act
Kirill Kondratov et al.
Journal of extracellular vesicles, 9(1), 1743139-1743139 (2020-04-29)
The aim of this study was to investigate cell source-dependent nucleic acids repertoire of diverse subpopulations of plasma extracellular vesicles (EVs). Blood plasma from nine healthy volunteers was used for the analysis. Samples of EVs were obtained by differential centrifugation
Thomas E Sladewski et al.
eLife, 7 (2018-06-27)
We investigated the role of full-length Drosophila Bicaudal D (BicD) binding partners in dynein-dynactin activation for mRNA transport on microtubules. Full-length BicD robustly activated dynein-dynactin motility only when both the mRNA binding protein Egalitarian (Egl) and K10 mRNA cargo were
Adi Egozi et al.
Cell reports, 32(7), 108043-108043 (2020-08-20)
The islets of Langerhans are dynamic structures that can change in size, number of cells, and molecular function in response to physiological and pathological stress. Molecular cues originating from the surrounding "peri-islet" acinar cells that could facilitate this plasticity have
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service