Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Quality Segment
form
powder
technique(s)
cell culture | mammalian: suitable
components
NaHCO3: no
phenol red: yes
Earle’s salts (5% CO2): yes
L-glutamine: no
sodium pyruvate: no
HEPES: no
shipped in
ambient
storage temp.
2-8°C
General description
Preparation Note
Other Notes
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description AutoMod™, with Earle′s salts, without L-glutamine and sodium bicarbonate, powder, suitable for cell culture | description Joklik Modification, with L-glutamine, without calcium chloride and sodium bicarbonate, suitable for cell culture | description Spinner Modification, with Earle′s salts and sodium bicarbonate, without calcium chloride and L-glutamine, liquid, sterile-filtered, suitable for cell culture | description Joklik Modification, With sodium bicarbonate, without L-glutamine, liquid, sterile-filtered, suitable for cell culture |
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable |
| form powder | form powder | form liquid | form liquid |
| components NaHCO3: no | components HEPES: no | components sodium pyruvate: no | components glucose: yes |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| Quality Level 500 | Quality Level 500 | Quality Level 400 | Quality Level 400 |
Still not finding the right product?
Explore all of our products under Minimum Essential Medium Eagle
Storage Class
11 - Combustible Solids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



