Skip to Content
Merck
All Photos(1)

Key Documents

24343

Supelco

SUPELCOWAX 10 Capillary GC Column

L × I.D. 15 m × 0.10 mm, df 0.10 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290
Pricing and availability is not currently available.

material

fused silica

Agency

OSHA 52,80
meets requirements for USP G16

parameter

35-280 °C temperature (isothermal or programmed)

Beta value

250

df

0.10 μm

technique(s)

gas chromatography (GC): suitable (fast GC)

L × I.D.

15 m × 0.10 mm

matrix active group

Bonded; poly(ethylene glycol) phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
cosmetics
flavors and fragrances
food and beverages
industrial hygiene
personal care
petroleum
pharmaceutical (small molecule)

column type

capillary polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is based on one of the most widely used polar phases, Carbowax 20M, and is a polar column suitable for analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics. Additionally, this column is a great choice when a polar general purpose column is required.
USP Code: This column meets USP G16 requirements.
Phase:
  • Bonded
  • Poly(ethylene glycol)
Temp. Limits:
  • ≤0.32 mm I.D.: 35 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: 35 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D., ≥2 μm: 35 °C to 250 °C (isothermal or programmed)
Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.[1]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

He Nan et al.
Journal of chromatography. A, 1481, 127-136 (2016-12-31)
Lipidic ionic liquids (ILs) possessing long alkyl chains as well as low melting points have the potential to provide unique selectivity as well as wide operating ranges when used as stationary phases in gas chromatography. In this study, a total
Cheng Zhang et al.
Journal of chromatography. A, 1440, 160-171 (2016-02-27)
Structurally-tuned ionic liquids (ILs) have been previously applied as the second dimension column in comprehensive two-dimensional gas chromatography (GC×GC) and have demonstrated high selectivity in the separation of individual aliphatic hydrocarbons from other aliphatic hydrocarbons. However, the maximum operating temperatures
Luisa R Bordajandi et al.
Journal of chromatography. A, 1125(2), 220-228 (2006-06-13)
Comprehensive two-dimensional gas chromatography with micro electron-capture detection (GC x GC-microECD) has been evaluated for the enantioseparation of five chiral toxaphenes typically found in real-life samples (Parlar 26, 32, 40, 44 and 50). From the two enantioselective beta-cyclodextrin-based columns evaluated
L R Bordajandi et al.
Journal of chromatography. A, 1186(1-2), 312-324 (2007-12-28)
Separations of eight persistent organohalogenated classes of pollutants, organochlorinated pesticides (OCPs), polychlorinated biphenyls (PCBs), polychlorinated diphenyl ethers (PBDEs), polychlorinated dibenzo-p-dioxins (PCDDs), polychlorinated dibenzofurans (PCDFs), polychlorinated naphthalenes (PCNs), polychlorinated terphenyls (PCTs) and toxaphene (CTT) by comprehensive two-dimensional gas chromatography (GC x
J J Ramos et al.
Journal of chromatography. A, 1216(43), 7307-7313 (2009-06-03)
The feasibility of a miniaturised generic sample preparation method based on matrix solid-phase dispersion for the determination of three relevant classes of pesticides (organophosphorus pesticides, triazines and pyrethroids) in selected fruits, i.e. orange, apple, pear and grape, have been demonstrated.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service