Skip to Content
Merck
All Photos(2)

Key Documents

HS1425AA

Diamond shaped weigh boats

polystyrene, volume 5 mL, white, anti-static

Synonym(s):

weigh dish, weighing boat, weighing dish, weighing pan

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.35

material

polystyrene

packaging

pk of 500

manufacturer/tradename

Heathrow Scientific HS1425AA

L × W × H

55 mm × 35 mm × 6 mm

volume

5 mL

color

white

Looking for similar products? Visit Product Comparison Guide

General description

These flexible polystyrene boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss. Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.

  • Features a diamond shape that easily flexes for accurate pouring
  • Wide, flat bottom to resist tipping
  • Antistatic versions available
  • 2 color and 4 sizes
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F)
  • Can be used with microwave moisture analyzers
  • All are FDA/food-grade compliant
  • Pack of 500
  • Disposable

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service