Skip to Content
Merck
All Photos(3)

Key Documents

RAD145

radiello Cartridge Adsorbents

greener alternative

for sampling BTEX and VOCs (thermal desorption), matrix SS net (3 x 8 μm, 4.8 mm diam.), Carbograph, pk of 20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

Agency

EPA IP-6C, TO-14A, TO-15, TO-17
NIOSH 1500, 1501, 2549
OSHA 111, 1002

packaging

pk of 20

manufacturer/tradename

Radiello

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

technique(s)

passive air sampling: suitable

matrix

SS net (3 x 8 μm, 4.8 mm diam.), Carbograph

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for sampling BTEX and VOCs (thermal desorption)

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Several different Radiello cartridge adsorbents are available. Each of which are specific for sampling different classes of compounds. The dimensions for each cartridge are 60 mm L x 4.8 or 5.8 mm D. Each cartridge is designed for one time use with the exception of Radiello thermal desorption (TD) cartridge adsorbents.

Each cartridge arrives in a sealed glass or plastic tube wrapped in a transparent thermally sealed polyethylene (PE) bag. The same sealed tube can be used to store the cartridge after sampling prior to desorption/analysis. A sufficient number of adhesive barcode labels are included with every pack of cartridges for easy tracking of sampling date and time.

Note: To conduct air sampling using the Radiello system, Radiello diffusive bodies and triangular support plates must be ordered (separately) in addition to cartridge adsorbents. Radiello Starter Kits (RADxxxS) include all the necessary parts to complete a sampling.
We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. Thermal desorption tubes are reusable at least 50 to 100 times, and reduces the usage of accessories like transfer vials, caps, and pipette tips, thus aligns with “Waste Prevention”. Also, these tubes eliminate the usage of toxic solvents like CS2 to extract the VOCs of interest, and thus aligns with “Safer Solvents and Auxiliaries” principle. Click here for more information.

Legal Information

radiello is a trademark of Institi Clinici Scientifici Maugeri

Disclaimer

*Note: This product is not officially specified in the method, it may be suitable for use for sampling compound(s) listed in the method*

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Maurizio Caselli et al.
Environmental research, 109(2), 149-157 (2008-12-26)
Mean volatile organic compound (VOC) concentrations in 16 newspaper stands and in two printing shops were monitored for the purpose of quantifying the various VOCs in these areas and to relate the results. In each site halogenated, oxygenated, aliphatic, and
Performances of the [TM="Radiello"] diffusive sampler for BTEX measurements: Influence of environmental conditions and determination of modelled sampling rates
Pennequin-Cardinal, A., et al.
Atmospheric Environment, 39 (14), 2535-2544 (2005)
A new laboratory test chamber for the determination of diffusive sampler uptake rates
Gonzalez-Flesca, N., Frezier, A.
Atmospheric Environment, 39 (22), 4049-4056 (2005)
Ambient Volatile Organic Compound Monitoring by Diffusive Sampling. Compatibility of High Uptake Rate Samplers With Thermal Desorption
Bates, M., et al.
Analyst, 122, 1481-1484 (1997)
Mariusz Marć et al.
The Science of the total environment, 481, 35-46 (2014-02-28)
Analysis of literature data published in the last few years leads to the conclusion that in the process of assessment of emission flux of organic compounds emitted from different types of equipment and finishing materials, new types of devices, among

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service