Skip to Content
Merck
All Photos(3)

Key Documents

RAD145S

radiello Passive Sampler Starter Kit

greener alternative

BTEX/VOC, Thermal Desorption

Synonym(s):

radiello Starter Kits

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

Product Name

radiello BTEX/VOC Starter Kit, Thermal Desorption,

Agency

EPA IP-6C, TO-14A, TO-15, TO-17
NIOSH 1500, 1501, 2549

Quality Level

packaging

pkg of 1 kit

manufacturer/tradename

Radiello

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

technique(s)

passive air sampling: suitable

matrix

SS net (3 x 8 μm, 4.8 mm diam.), Carbograph

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for sampling BTEX / VOCs (Thermal desorption)

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description


Each RAD145S Starter Kit includes:
Two radiello cartridge adsorbents (RAD145) for VOCs - Thermal Desorption (Note: 1 x cartridge for sampling; and1 x for blank)
1 x Triangular support plate (RAD121)
1 x vertical adapter for personal sampling (RAD122)
1 x yellow diffusive body (RAD1202)
Detailed sampling/analysis instructions
Radiello Starter Kits are ideal for introducing you to the product and include everything you need to take one complete sample. No additional parts are required. Each kit includes the following items:

Each RAD130S Starter Kit Includes:
Two radiello cartridge adsorbents - Solvent Desorption Note: 1 x cartridge for sampling; and 1 x for blank)
1 x Triangular support plate (RAD121)
1 x vertical adapter for personal sampling (RAD122)
1 x white diffusive body (RAD120)
1 x barcode label (RAD190)
Detailed sampling/analysis instructions


Each RAD141S and 145S Starter Kit Includes:
Two radiello cartridge adsorbents - Thermal Desorption (Note: 1 x cartridge for sampling; and 1 x for blank)
1 x Triangular support plate (RAD121)
1 x vertical adapter for personal sampling (RAD122)
1 x yellow diffusive body (RAD1202)
1 x barcode label (RAD190)
Detailed sampling/analysis instructions
We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. Thermal desorption tubes are reusable at least 50 to 100 times, and reduces the usage of accessories like transfer vials, caps, and pipette tips, thus aligns with “Waste Prevention”. Also, these tubes eliminate the usage of toxic solvents like CS2 to extract the VOCs of interest, and thus aligns with “Safer Solvents and Auxiliaries” principle. Click here for more information.

Packaging

2 RAD145 adsorbing cartridges and barcode labels, 1 RAD1202 yellow diffusive body, 1 RAD121 triangular support plate, 1 instruction sheet

Legal Information

radiello is a trademark of Institi Clinici Scientifici Maugeri

Disclaimer

*Note: This product is not officially specified in the method, it may be suitable for use for sampling compound(s) listed in the method*

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Maurizio Caselli et al.
Environmental research, 109(2), 149-157 (2008-12-26)
Mean volatile organic compound (VOC) concentrations in 16 newspaper stands and in two printing shops were monitored for the purpose of quantifying the various VOCs in these areas and to relate the results. In each site halogenated, oxygenated, aliphatic, and
A new laboratory test chamber for the determination of diffusive sampler uptake rates
Gonzalez-Flesca, N., Frezier, A.
Atmospheric Environment, 39 (22), 4049-4056 (2005)
Ambient Volatile Organic Compound Monitoring by Diffusive Sampling. Compatibility of High Uptake Rate Samplers With Thermal Desorption
Bates, M., et al.
Analyst, 122, 1481-1484 (1997)
Performances of the [TM="Radiello"] diffusive sampler for BTEX measurements: Influence of environmental conditions and determination of modelled sampling rates
Pennequin-Cardinal, A., et al.
Atmospheric Environment, 39 (14), 2535-2544 (2005)
Mariusz Marć et al.
The Science of the total environment, 481, 35-46 (2014-02-28)
Analysis of literature data published in the last few years leads to the conclusion that in the process of assessment of emission flux of organic compounds emitted from different types of equipment and finishing materials, new types of devices, among

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service