Skip to Content
Merck
All Photos(1)

Key Documents

63315-U

Supelco

BIOshell lgG 1000 Å C4 (2.7 μm) HPLC Columns

L × I.D. 5 mm × 3.0 mm, HPLC Guard Cartridge, pkg of 3

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115730
NACRES:
SB.52

Product Name

BIOshell lgG 1000 Å C4, 2.7 μm Guard Cartridge, 2.7 μm particle size, L × I.D. 5 mm × 3.0 mm, pkg of 3

material

stainless steel hardware

Quality Level

Agency

suitable for USP L26

description

Shell thickness (0.5 μm)
Solid core (1.7 μm)

product line

BIOshell

feature

endcapped

packaging

pkg of 3

extent of labeling

0.6% carbon loading

parameter

1000 bar max. pressure
60 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

L × I.D.

5 mm × 3.0 mm

surface area

22 m2/g

matrix

spherical silica particle platform
superficially porous particle

matrix active group

C4 (butyl) phase

particle size

2.7 μm

pore size

1000 Å

pH

2-9

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service