58201C40
SUPELCOSIL™ LC-Diol (5 µm) HPLC Columns
L × I.D. 25 cm × 4 mm, HPLC Column
Synonym(s):
Diol Bonded Phase HPLC Column
About This Item
Recommended Products
product name
SUPELCOSIL™ LC-Diol HPLC Column, 5 μm particle size, L × I.D. 25 cm × 4 mm
material
stainless steel column
Agency
suitable for USP L20
product line
SUPELCOSIL™
feature
endcapped: no
manufacturer/tradename
SUPELCOSIL™
packaging
1 ea of
extent of labeling
3.5% carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4 mm
surface area
170 m2/g
surface coverage
surface coverage 3.8 μmol/m2
matrix
silica gel, spherical particle platform
fully porous particle
matrix active group
diol phase
particle size
5 μm
pore size
120 Å pore size
pH range
2-7.5
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
guard cartridge
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service