58298
SUPELCOSIL™ LC-18 (5 µm) HPLC Columns
L × I.D. 25 cm × 4.6 mm, HPLC Column
About This Item
Recommended Products
Product Name
SUPELCOSIL™ LC-18 HPLC Column, 5 μm particle size, L × I.D. 25 cm × 4.6 mm
Agency
suitable for USP L1
Quality Level
feature
endcapped
manufacturer/tradename
SUPELCOSIL™
extent of labeling
11.0% carbon loading
parameter
≤70 °C temp. limit
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
surface area
170 m2/g
surface coverage
surface coverage 3.1 μmol/m2
matrix
silica gel, spherical particle platform
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
120 Å
pH
2-7.5
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
- Anthocyanins, flavonols, and carbohydrates in Tropea red onions (Allium cepa L.) during their determination by high performance liquid chromatography (HPLC) as well as HPLC coupled to mass spectrometry (MS) equipped with electrospray ionization (ESI) source.
- Sinapyl derivatives in pineapple (Ananas comosus [L.] Merill) juice samples during their determination by semipreparative reversed phase HPLC.
- Aflatoxin M1 in milk and cheese samples during its determination by HPLC with post-column derivatization and fluorescence detection.
Legal Information
Application
guard cartridge
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Chromatograms
application for HPLCapplication for air monitoring, application for HPLCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service