568472-U
Discovery® BIO Wide Pore C5 (5 µm) HPLC Columns
L × I.D. 2 cm × 4 mm, pkg of 1 Kit
About This Item
Recommended Products
product name
Discovery® BIO Wide Pore C5 Supelguard Cartridge, 5 μm particle size, L × I.D. 2 cm × 4 mm
material
stainless steel column
product line
Discovery®
feature
endcapped
packaging
pkg of 2 ea
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
2 cm × 4 mm
surface area
100 m2/g
matrix
fully porous particle
matrix active group
C5 (pentyl) phase
particle size
5 μm
pore size
300 Å
operating pH
2-8
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Packaging
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service