Skip to Content
Merck
All Photos(1)

Key Documents

24241-U

Supelco

Carboxen®-1006 PLOT Capillary GC Column

L × I.D. 30 m × 0.32 mm, average thickness 15 μm

Synonym(s):

GC column, PLOT, Carboxen 1006

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.54

material

fused silica

description

PLOT = Porous Layer Open Tubular

manufacturer/tradename

Carboxen®

parameter

≤25-250 °C temperature (isothermal or programmed)

average thickness

15 μm

df

15 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.32 mm

matrix active group

Carbon molecular sieve phase

application(s)

chemicals and industrial polymers
food and beverages

column type

capillary PLOT

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is ideal for the separation of many permanent gas components (such as helium, hydrogen, nitrogen, carbon monoxide, methane, and carbon dioxide), and light hydrocarbons (C2-C3) in the same analysis. It is ideal for resolving formaldehyde/water/methanol (formalin) mixtures and monitoring impurities in ethylene. This column can be used with high flow rates and rapid temperature programs to ensure excellent, fast separations.
USP Code: None
Phase:
  • Carbon molecular sieve
Temp. Limits:
  • Subambient to 250 °C (isothermal or programmed)
Porous-layer open-tubular (PLOT) columns are a powerful tool used in gas chromatography for analysis of fixed gases, light hydrocarbons and volatile solvents. They are mostly preferred over traditional columns.

Application

  • Carboxen® 1006 PLOT capillary column may be used as an extraction device in liquid chromatography-mass spectrometry (LC-MS) coupled with in-tube solid-phase microextraction, used in order to determine patulin in dried fruit samples and fruit juice.
  • Carboxen®-1006/polydimethylsiloxane(PDMS) fiber mounted in an SPME manual holder assembly coupled with GC-MS may be used for testing lipid oxidation products in milk.
  • It may also be used as an extraction device in liquid chromatography-mass spectrometry (LC-MS) coupled with in-tube solid-phase microextraction, in order to determine ochratoxins A and B in nuts and grain samples.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

Carboxen is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Porous layer open-tubular capillary columns: preparations, applications and future directions.
Journal of Chromatography A, 842 (1), 115-142 (1999)
R T Marsili
Journal of chromatographic science, 37(1), 17-23 (1999-02-13)
A sensitive, rapid procedure for testing lipid oxidation products in milk is developed using solid-phase microextraction (SPME) and gas chromatography-mass spectrometry. SPME is as sensitive as dynamic headspace (DH) analysis for measuring the pentanal and hexanal produced in milk after
Louise Urruty et al.
Journal of agricultural and food chemistry, 50(11), 3129-3136 (2002-05-16)
To provide an efficient and running analytical tool to strawberry plant breeders who have to characterize and compare the aromatic properties of new cultivars to those already known, a HS-SPME/GC-MS analysis method has been coupled with a statistical treatment method
Noushin Rastkari et al.
Journal of chromatography. B, Analytical technologies in the biomedical and life sciences, 877(14-15), 1568-1574 (2009-04-28)
Carbon nanotubes (CNTs) are a kind of new carbon-based nano-materials which have drawn great attention in many application fields. The potential single-walled carbon nanotubes (SWCNTs) as solid-phase microextraction (SPME) adsorbents for the preconcentration of environmental pollutants have been investigated in
H Kataoka et al.
Journal of chromatography. A, 1216(18), 3746-3750 (2009-03-25)
A simple and sensitive method for the determination of patulin in fruit juice and dried fruit samples was developed using a fully automated method consisting of in-tube solid-phase microextraction (SPME) coupled with liquid chromatography-mass spectrometry (LC-MS). Patulin was separated within

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service