24056
SP®-2560 Capillary GC Column
L × I.D. 100 m × 0.25 mm, df 0.20 μm
Synonym(s):
SP-2560, 100M.20UM.25MM
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115710
eCl@ss:
32119290
Recommended Products
material
fused silica
Agency
AOAC® 2012.13,Ce 1-h05,996.06
meets requirements for USP G5
parameter
≤25-250 °C temperature (isothermal or programmed)
Beta value
313
df
0.20 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
100 m × 0.25 mm
matrix active group
Non-bonded; poly(biscyanopropyl siloxane) phase
application(s)
agriculture
clinical
food and beverages
column type
capillary highly polar
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application: This highly polar biscyanopropyl column was specifically designed for detailed separation of geometricpositional (cis/trans) isomers of fatty acid methyl esters (FAMEs). It is extremely effective for FAME isomer applications.
USP Code: This column meets USP G5 requirements.
Phase:
USP Code: This column meets USP G5 requirements.
Phase:
- Non-bonded
- Poly(biscyanopropyl siloxane)
- Subambient to 250 °C (isothermal or programmed)
Other Notes
We offer a variety of chromatography accessories including analytical syringes
Legal Information
AOAC is a registered trademark of AOAC International
SP is a registered trademark of Sigma-Aldrich Co. LLC
Application
Product No.
Description
Pricing
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
B Schettino et al.
Journal of dairy science, 100(8), 6256-6265 (2017-06-12)
Chia seed (Salvia hispanica L.) is the greatest known plant source of n-3 α-linolenic acid. The present study evaluated the effects of 3 inclusion levels of chia seed [zero (control); low, 2.7% (CLow); and high, 5.5% (CHigh)] in diets of
Antonio Natalello et al.
Journal of agricultural and food chemistry, 67(16), 4472-4482 (2019-04-02)
This work investigated the effects of feeding whole pomegranate byproduct (WPB) to lambs on ruminal, liver, and intramuscular fatty acids (FA). Seventeen lambs, divided into two groups, were fed for 36 days with a cereal-based concentrate diet (CON) or with
Evaluation of the CP-Sil 88 and SP-2560 GC columns used in the recently approved AOCS official method Ce 1h-05: Determination of cis-, trans-, saturated, monounsaturated, and polyunsaturated fatty acids in vegetable or non-ruminant animal oils and fats by capillary GLC method.
Ratnayake WMN
Journal of the American Oil Chemists' Society, 83 (6), 475-488 (2006)
Fatty acid composition of human erythrocyte membranes by capillary gas chromatography-mass spectrometry.
Alexander LR
Journal of Chromatography. B, Biomedical Applications, 342, 1-12 (1985)
Adriana Campione et al.
Animals : an open access journal from MDPI, 10(4) (2020-04-05)
The hazelnut skin is waste biomass rich in bioactive compounds that may affect lipid rumen metabolism, ruminant performance, and products' quality. Therefore, we investigated the effect of dietary hazelnut skin on milk production and composition and on rumen fatty acids
Chromatograms
suitable for GCsuitable for GCsuitable for GC, application for SPEsuitable for GCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service