Skip to Content
Merck
All Photos(1)

Documents

10436

Supelco

Carbopack Carbon Adsorbent

matrix Carbopack X, 40-60 mesh, bottle of 10 g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23201100

product name

Carbopack Adsorbent, matrix Carbopack X, 40-60 mesh, bottle of 10 g

Agency

suitable for GB 5009.253-2016

product line

Carbopack

form

granular

packaging

bottle of 10 g

technique(s)

LPLC: suitable

surface area

~240 m2/g

matrix

Carbopack X

matrix active group

carbon

particle size

40-60 mesh

pore size

~0.62 cm3/g mesoporosity
~0 cm3/g macroporosity
~0 cm3/g microporosity
~100 Å pore diameter

density

~0.44 g/mL (free fall denstiy)

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Carbotrap®/Carbopack Adsorbent can withstand high bake-out temperature without losing the mechanical and chemical integrity. It has a high affinity for isoprene and does not retain significant amounts of water. Furthermore it has a tendency to pulverize if it is packed too tightly.
A graphitized carbon black (GCB) can be non-porous or porous. The graphitization process results in a highly pure surface with great adsorption and desorption (if required) properties. Surface interactions depend solely on dispersion (London) forces. These particles are:
  • Granular
  • Friable
  • Used for molecules with an analyte size relative to C3-C20+ n-alkanes
  • Hydrophobic (can be used in high humidity environments)

Generally, GCB adsorbents offer weaker relative adsorptive strength compared to carbon molecular sieve (CMS) adsorbents, and similar relative adsorptive strength compared to spherical graphitized polymer carbon (SGPC) adsorbents. Our Carbopack products are a type of GCB adsorbent.
  • Particles are 40 mesh and smaller
  • Use 40/60 mesh to prevent channeling (if observed with a 20/40 mesh Carbotrap® adsorbent)
  • Use smaller mesh (60/80, 80/100, etc.) for all other applications
  • Use the smallest particle size available as long as the application can handle the pressure drop

For more information about any of our specialty carbon adsorbents, please visit sigma-aldrich.com/carbon

Legal Information

Carbopack is a trademark of Merck KGaA, Darmstadt, Germany
Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Stability of reactive low boiling hydrocarbons on carbon based adsorbents typically used for adsorptive enrichment and thermal desorption.
Dettmer K, et al.
Fresenius Journal of Analytical Chemistry, 366 (1), 70-78 (2000)
Comparison of Tenax TA and Carbotrap for sampling and analysis of volatile organic compounds in air.
Rothweiler H, et al.
Atmospheric Environment, 25 (2), 231-235 (1991)
Li-Ming Yuan et al.
Analytical chemistry, 78(18), 6384-6390 (2006-09-15)
Single-walled carbon nanotubes (SWNTs) have high surface area, high adsorption ability, and nanoscale interactions. In this study, capillary columns including SWNTs, ionic liquid (IL), and IL + SWNTs for GC were prepared. The separation results showed that SWNTs possessed a
Rybolt et al.
Journal of colloid and interface science, 220(1), 148-156 (1999-11-07)
Second gas-solid virial coefficients were determined at 403.5 +/- 0.5 K for 6 adsorbates, including butane, chloroform, trichlorofluoromethane (Freon 11), bromochloromethane, 1-chloro-2-methylpropane, and dibromodifluoromethane. For another 11 adsorbates, including dichlorodifluoromethane (Freon 12), chlorodifluoromethane (Freon 22), methyl chloride, methylene chloride, propane
Bikram Subedi et al.
Bulletin of environmental contamination and toxicology, 92(4), 460-465 (2013-12-10)
A selective pressurized liquid extraction technique (SPLE) was developed for the analysis of polychlorodibenzo-p-dioxins, polychlorodibenzofurans (PCDD/Fs) and dioxin-like polychlorobiphenyls (dl-PCBs) in clam and crab tissue. The SPLE incorporated multiple cleanup adsorbents (alumina, florisil, silica gel, celite, and carbopack) within the

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service