W2751
Plastic square weighing boats
size 43 mm × 43 mm × 9 mm
Synonym(s):
Plastic weights, Weighing trays
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.71
Recommended Products
material
polystyrene
packaging
case of 4000 ea (Internal packs of 500)
manufacturer/tradename
Sigma-Aldrich
dish L × W
43 mm × 43 mm
size
43 mm × 43 mm × 9 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Can be used for liquid or solid samples. The smooth rounded sidewall surface allows easy removal of samples.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service