N6908
Nutrient Mixture F-10 Ham
With ʟ-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture
Synonym(s):
Ham’s F-10
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
Product Name
Nutrient Mixture F-10 Ham, With L-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture
sterility
sterile-filtered
form
liquid
technique(s)
cell culture | mammalian: suitable
impurities
endotoxin, tested
components
L-glutamine: yes
HEPES: no
sodium pyruvate: 0.11 g/L
NaHCO3: yes
phenol red: yes
shipped in
ambient
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
Application
Nutrient Mixture F-10 Ham has been used to culture mouse adult primary satellite cells.
also commonly purchased with this product
Product No.
Description
Pricing
supplement
Product No.
Description
Pricing
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Marco Pellegrini et al.
Genes & nutrition, 9(5), 425-425 (2014-08-27)
Several experiments sustain healthful benefits of the flavanone naringenin (Nar) against chronic diseases including its protective effects against estrogen-related cancers. These experiments encourage Nar use in replacing estrogen treatment in post-menopausal women avoiding the serious side effects ascribed to this
Kirankumar B Gudagudi et al.
Cytotechnology, 72(2), 189-202 (2020-01-30)
Adult skeletal muscle stem cells, satellite cells, remain in an inactive or quiescent state in vivo under physiological conditions. Progression through the cell cycle, including activation of quiescent cells, is a tightly regulated process. Studies employing in vitro culture of
Golnaz Shafiei et al.
Theriogenology, 145, 59-66 (2020-01-28)
In vitro developed embryos are inevitably exposed to various reactive oxygen species (ROS) which may decrease the embryo's competence in assisted reproductive technology (ART) procedures. Optimization of embryo culture media using antioxidant agents could help to improve embryo quality and could
Marcin Pęziński et al.
Scientific reports, 10(1), 4524-4524 (2020-03-13)
Motor neurons form specialized synapses with skeletal muscle fibers, called neuromuscular junctions (NMJs). Cultured myotubes are used as a simplified in vitro system to study the postsynaptic specialization of muscles. The stimulation of myotubes with the glycoprotein agrin or laminin-111
Erino Matsumoto et al.
PloS one, 14(3), e0212369-e0212369 (2019-03-14)
Regenerative medicine has received a lot of attention as a novel strategy for injuries and diseases that are difficult to cure using current techniques. Cell production, which is vital for regenerative medicine, has undergone remarkable progress via breakthroughs in developmental
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service