D8437
DMEM/F-12
With ʟ-glutamine, HEPES, sodium pyruvate and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture
Synonym(s):
DME/Nutrient Mixture F-12 Ham, DMEM Hams F12, DME/F-12, 1:1 mixture
About This Item
Recommended Products
product name
Dulbecco′s Modified Eagle′s Medium/Nutrient Mixture F-12 Ham, With L-glutamine, 15 mM HEPES, and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture
sterility
sterile-filtered
form
liquid
technique(s)
cell culture | mammalian: suitable
impurities
endotoxin, tested
components
glucose: 3.15 g/L
HEPES: yes
L-glutamine: yes
phenol red: yes
sodium pyruvate: 0.055 g/L
shipped in
ambient
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
Application
- has been used as a component in the culture medium to culture primary culture-activated human hepatic stellate cells
- has been used to culture the cartilage biopsies
- may be used for the propagation of Cowdria ruminantium
also commonly purchased with this product
related product
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service