61854
Vegetable Peptone for Biotechnology and Microbiology
Corn and Rice Enzymatically Digested, for Biotechnology and Microbiology
Synonym(s):
Peptone from vegetable, Vegetable peptone; non-animal origin peptone
About This Item
Recommended Products
Product Name
Peptone (vegetable), No. 2, suitable for microbiology
biological source
plant
Quality Level
form
powder
shelf life
limited shelf life, expiry date on the label
composition
amino-nitrogen, ≥3%
total nitrogen (N), ≥11%
impurities
≤10% ash
loss
≤7% loss on drying
pH
7.0±0.5 (25 °C, 2% in H2O)
solubility
H2O: 2%, clear, yellow
application(s)
food and beverages
vitamins, nutraceuticals, and natural products
microbiology
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Vegetable peptone facilitates the growth of a broad range of microbes, from fastidious aerobic bacteria to yeasts and molds. It also prevents contamination from possible Bovine Spongiform Encephalopathy (BSE) or Transmissible Spongiform Encephalopathy (TSE).
It is also used in media fill tests to assess the quality of the aseptic filling process as stipulated by FDA guidelines
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service