WHA1003240
Whatman® qualitative filter paper, Grade 3
circles, diam. 240 mm, pack of 100
Synonym(s):
Z240486
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 1003-240
Whatman Article No. 28413991 (US reference)
parameter
0.40 psi wet burst
325 sec/100 mL speed (Herzberg)
diam.
240 mm
thickness
390 μm
ash
≤0.06%
pore size
6 μm (Particle retention)
basis weight
185 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Grade 3: 6 µm
Double the thickness of Grade 1 with still finer particle retention and excellent loading capacity; more precipitate can be held without clogging. The extra thickness gives increased wet strength and makes this grade highly suitable for use in Büchner funnels. The high absorbency is particularly valuable when the paper is used as a sample carrier. This filter is also available in the FilterCup. This is a convenient, disposable 70 mm filter funnel with a 250 ml capacity molded from polypropylene with an integral, heat bonded filter (catalog number 1600-003).
Grade 3: 6 µm
Double the thickness of Grade 1 with still finer particle retention and excellent loading capacity; more precipitate can be held without clogging. The extra thickness gives increased wet strength and makes this grade highly suitable for use in Büchner funnels. The high absorbency is particularly valuable when the paper is used as a sample carrier. This filter is also available in the FilterCup. This is a convenient, disposable 70 mm filter funnel with a 250 ml capacity molded from polypropylene with an integral, heat bonded filter (catalog number 1600-003).
Features and Benefits
- For use in büchner funnels.
- Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service