BR781310
BRAND® PCR tubes
capacity 0.5 mL, colorless tube, individual, attached flat cap
Synonym(s):
PCR, PCR Tubes, Tubes
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41103037
NACRES:
NB.22
Recommended Products
material
colorless cap
colorless tube
conical bottom
flat cap
polypropylene cap
polypropylene tube
description
thin-walled
sterility
non-sterile
feature
graduations: no
individual, attached flat cap
packaging
pack of 1000 ea
manufacturer/tradename
BRAND 781310
technique(s)
PCR: suitable
capacity
0.5 mL
Looking for similar products? Visit Product Comparison Guide
General description
PCR single tubes from BRAND with volumes of 0.2 and 0.5 ml are the efficient solution for small and medium sample volumes. The extra thin-walled tubes ensure optimum heat transfer during PCR, for shorter cycle times over a wide range of temperatures.To prevent sample losses from heating, the caps reliably seal the vessels with their tight fit. This ensures quality and repeatable results even with small sample volumes. At the same time, the caps can be opened and closed with ease.Tubes are available in several colors, allowing easy sample tracking at a glance.BIO-CERT® PCR QUALITY: Free of human DNA, RNase, DNase, Pyrogens and PCR-Inhibitors
Features and Benefits
• Thin walls for rapid heat transfer• Tightly closing covers protect samples against evaporation• Colors available for easy identification of samples
Legal Information
BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service