Skip to Content
Merck
All Photos(1)

Key Documents

Z374881

PCR microtubes with attached caps

capacity 0.65 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121702
NACRES:
NB.22

material

clear tube
colorless cap
colorless tube
conical bottom
flat cap
polypropylene
polypropylene cap
polypropylene tube

description

Autoclavable

sterility

non-sterile

feature

RNase and DNase free
graduations: no
Push fit

packaging

pack of 250 tubes
case of 4 packs

technique(s)

PCR: suitable

capacity

0.65 mL

Looking for similar products? Visit Product Comparison Guide

General description

Thin-walled for efficient thermal transfer and shorter cycle times; fits all leading thermal cyclers including PerkinElmer, Biometra, MJ Research, Techne, Grant and Strategene (0.65 mL only). Certified DNase- and RNase-free. All tolerate organic solvent reactions and temperatures from -4 to 121 °C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service