765457
Gold nanoparticles
10 nm diameter, carboxylic acid functionalized, PEG 3000, OD 50, dispersion in H2O
Synonym(s):
Gold nanoparticles COOH functionalized, Au NP COOH, Gold Colloid
About This Item
Recommended Products
material
PEG 3000
form
dispersion in H2O
nanoparticles
packaging
glass bottle of 1 mL
OD
50
diameter
10 nm
pH
6.0-8.0 (25 °C)
solubility
water: miscible
density
1.00 g/cm3
λmax
520 nm
functional group
carboxylic acid
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
Application
Storage Class Code
10 - Combustible liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service