82024-U
Hamilton® PRP-1 (7 µm) HPLC Columns
L × I.D. 25 cm × 4.6 mm, PEEK hardware
About This Item
Recommended Products
Product Name
Hamilton PRP-1 HPLC Column, 7 μm particle size, L × I.D. 25 cm × 4.6 mm, PEEK hardware
material
PEEK column
agency
suitable for USP L21
manufacturer/tradename
Hamilton
packaging
1 ea of
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
matrix
PS-DVB particle platform
polymeric
matrix active group
polymer
particle size
7 μm
pore size
100 Å
operating pH
1-14
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service