Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20659-U

Supelco

Thermogreen® LB-1 Septa, solid discs

diam. 9.5 mm ( 3/8 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115717
NACRES:
NA.21

packaging

pkg of 50 ea

manufacturer/tradename

Supelco

diam.

9.5 mm ( 3/8 in.)

Looking for similar products? Visit Product Comparison Guide

General description

For use with 50 °C to 300 °C inlet temperatures.

Legal Information

Thermogreen is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service