Z710423
Hanna DiST® tester
DiST 4, conductivity 0.00-19.9 mS/cm
About This Item
Recommended Products
manufacturer/tradename
Hanna
Looking for similar products? Visit Product Comparison Guide
General description
The LCD digital display allows the operator to see the readings from every angle. If calibration is necessary simply submerge the electrode into the calibration solution, and turn the trimmer at the back of the tester.
- Accuracy 2% at full scale
- Ergonomic for ease of use
- Large LCD for easier viewing
- Graphite sensors for better repeatability
- Exposed temperature sensor for faster response time
Regardless of what field you are in, the amount of salt or solids (TDS) in water is important. The DiST testers are reliable, pocket-sized instruments that will give you quick and accurate readings of conductivity and TDS. DiST 1 and DiST 2 measure TDS, while DiST 3 and DiST 4 measure conductivity. The casing of the popular DiST testers has been redesigned for increased strength, to better fit your hand and also offer a much larger LCD for easier viewing. The graphite sensors provide better repeatability since they do not oxidize. The probe is user replaceable. In fact, the whole PCB module slides out and can be replaced.
The casing has been shaped in such a way as to ease air bubbles out. The temperature sensor is exposed and provides faster response time. Temperature effects your conductivity measurements by 2% per degree centigrade. Automatic Temperature Compensation assures that all readings are corrected to compensate for the effect of temperature. An LCD displays the digits clearly so they can be read at virtually any angle. If calibration is necessary simply submerge the electrode into the calibration solution, and turn the trimmer at the back of the tester.
Specifications:DiST 1 DiST 2DiST 3DiST 4
Range:1999 ppm (mg/L)10.00 ppt (g/L)1999 μS/cm19.99 mS/cm
Resolution:1 ppm (mg/L)0.01 ppt (g/L)1 μS/cm0.01 mS/cm
Accuracy(@20°C/68°F):±2% Full Scale±2% Full Scale±2% Full Scale±2% Full Scale
Typical EMC Deviation:±2% Full Scale±2% Full Scale±2% Full Scale±2% Full Scale
Calibration:Manual 1 point through trimmer
Temp.Compensation:Automatic from 0 to 50°C (32 to 122°F)
Battery Type/Life:4 × 1.4V / 150 hours approx. continuous use
Environment:0 to 50°C (32 to 122°F); RH 95%
Dimensions:175 × 41 × 23 mm (7.9 × 1.8 × 1")
Weight:78 g (2.7 oz.)
TDS±2% Full Scale
Temperature±0.5 °C or ±1 °F
Typical EMC Deviation:
EC±2% Full Scale
TDS±2% Full Scale
Temperature±1 °C or ±2 °F
EC / TDS CalibrationAutomatic 1 point at 1413 μS/cmAutomatic 1 point at 1288 mS/cm
EC / TDS Conversion FactorAdjustable from 0.45 to 1.00
Temperature CompensationBETA (ß) = adjustable from 0.0 to 2.4 per °C in increments of 0.1
Environment0 to 50°C (32 to 122°F); R.H. 100%
Battery Type / Life4 × 1.5V / 100 hours
Auto Shut-offAfter 8 minutes
Dimensions163 × 40 × 26 mm (6.4 × 1.6 × 1.0")
Weight85 g (3 oz.)
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service