Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

P0450

Millipore

Fluoropore® PTFE filter membranes

pore size 0.2 μm, diam. 47 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

manufacturer/tradename

Millipore FGLP04700

diam.

47 mm

pore size

0.2 μm pore size

Looking for similar products? Visit Product Comparison Guide

General description

Biologically inert, with broad chemical compatibility. HDPE backing to improve handling, compatible with acids, bases and solvents (except aromatic hydrocarbons above 80°C).

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service