Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

L4783

Sigma-Aldrich

Lipase Immobilized on cellulose from Pseudomonas sp.

≥0.5 unit/mg solid

Synonym(s):

Triacylglycerol acylhydrolase, Triacylglycerol lipase

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
MDL number:
UNSPSC Code:
12352204

biological source

bacterial (Pseudomonas spp.)

form

solid

specific activity

≥0.5 unit/mg solid

matrix

cellulose

storage temp.

2-8°C

Biochem/physiol Actions

Tri-, di-, and monoglycerides are hydrolyzed (in decreasing order of rate).

Unit Definition

One unit will form 1.0 μmole of ethyl octanoate from 2,2,2-trifluoroethyl octanoate per min at 25 °C.

Other Notes

Note: When triacetin is used as substrate, the pH is 7.4. Incubation time: 60 minutes.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Inagaki, M., et al.
Agricultural and Biological Chemistry, 53, 1879-1879 (1989)
Mehran Howaizi et al.
Acta gastro-enterologica Belgica, 75(4), 446-447 (2013-02-14)
Acute pancreatitis has a large number of causes. Major causes are alcohol and gallstones. Toxic causes, mainly represented by medication-induced pancreatitis account for less than 2% of the cases. Cannabis is an anecdotally reported cause of acute pancreatitis. Six cases
P L Okorokov et al.
Fiziologiia cheloveka, 38(6), 105-112 (2013-02-12)
Food behavior disorderes (high fat diet) and systematic strong drinks use could be the most important causes of excess intake of intestinal endotoxin (ET) in circulation (endotoxin aggression development) and induction of inflammation. In this work we investigated antiendotoxin immunity
Leah E Ross et al.
Biochimica et biophysica acta, 1831(6), 1052-1059 (2013-03-09)
The adsorption of colipase is essential for pancreatic triglyceride lipase activity and efficient dietary fat digestion. Yet, little is known about which specific amino acids in the hydrophobic surface of colipase influence adsorption. In this study, we systematically substituted alanine
First report of telaprevir-induced pancreatitis.
Carlos Ventura et al.
Digestive diseases and sciences, 58(3), 887-888 (2013-02-09)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service