GE29-0915-97
Superose® 6 Increase 5/150 GL
Cytiva 29-0915-97, 8.6 μm avg. part. size, 5/150 GL
Synonym(s):
Superose® 6 Increase
About This Item
Recommended Products
material
glass column
polyethylene filter
product line
Superose®
mol wt
5000-5000000 Da (globular proteins)
packaging
pkg of 1 ea
manufacturer/tradename
Cytiva 29-0915-97
parameter
<0.15 mL/min flow rate
<0.35 mL/min flow rate
<0.75 mL/min flow rate
3 Mpa (435 psi)
4-50 μL sample volume
bed volume
24 mL
matrix
cross-linked agarose
polymeric
matrix active group
agarose phase
avg. part. size
8.6 μm
cleaning
1-14
working range
3-12
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Increased resolution compared with Superose 6, for higher purity and improved analysis results.
- Reduced runtime compared with Superose 6, for rapid results.
- Versatile use for both preparative and analytical purposes, especially for large proteins and complexes.
- Tolerance to repeated harsh cleaning procedures at high pH, giving long column lifetime and minimal carry-over.
Suitability
Storage and Stability
Analysis Note
Legal Information
Storage Class
3 - Flammable liquids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Understanding pressure drop in chromatography systems is crucial for optimal functionality across different parts of the system.
Protocols
Superose from Cytiva are Size Exclusion Chromatography media consisting of a composite base matrix of dextran and agarose. This page shows how to perform a separation with a superose column.
Ensure chromatographic sample clarity to avoid column clogging, reduce washing needs, and prolong column life for purification.
Related Content
Separation options for Size Exclusion Chromatography with Superose from Cytiva.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service