Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

ARLRFS342A

PolarSafe Sliding Drawer Freezer Eco-Rack

for 2" Boxes 3 x 4 Configuration

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103000

material

stainless steel

manufacturer/tradename

Argos RFS342A

Looking for similar products? Visit Product Comparison Guide

General description

  • For standard 2" or 3" cardboard, plastic, or metal boxes.
  • Designed as an economical alternative to the standard upright freezer racks.
  • Both rack frame and sliding tray are constructed of corrosion resistant stainless steel.
  • Offer a more organized system for storage and retrieval of samples.

Legal Information

PolarSafe is a trademark of Argos Technologies, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service