Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z759899

Ohaus® Traveller balance

Model TA301, AC/DC input 230 V AC (universal plugs)

Synonym(s):

analytical scales, laboratory balances, weighing balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71
Product Z759899 is not currently sold in your country. Contact Technical Service

material

stainless steel plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 80251650

measuring range

resolution: 0.1 g

weighing capacity measuring range

300 g

parameter

10-40 °C temp. range
30-90% humidity limit

W × H × depth

149 mm × 73 mm × 224 mm

display W × H

84 mm × 17 mm

platform diam.

120 mm

battery power

4 AA (batteries not included)

Looking for similar products? Visit Product Comparison Guide

General description

The Ohaus Traveler series is designed with a unique draft shield that offers weigh-thru capability while being used and “stackability” when being stored. The unique weigh-thru draft shield design assists with easy removal of the center piece which provides protection from fough environments. There is a calibration lock and calibration weights are supplied with the 150g and 300g models. With the right combination of performance and features, the Traveler is great for basic weighing applications. The unit can use either 4 "AA" batteries with auto shut-off or the included AC powerpack.

Supplied with both European 2-pin Schuko and UK 3-pin plugs.

  • Weigh-Thru Draftshield
  • Stackable Draftshield
  • Optional USB or RS232 connectivity
  • Battery or AC power.

Other Notes

Batteries not included.

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service