Z646172
Julabo® HighTech series refrigerated/heating circulator
F32-HL, AC/DC input 230 V AC, volume 8 L, temp. range -28-200 °C
About This Item
Recommended Products
feature
CE compliant
packaging
pack of 1 ea
manufacturer/tradename
F32-HL
Julabo 9312632
temperature measuring range
-28 - 200 °C
parameter
-28-200 °C temp. range
0.2-0.4 bar suction rate
0.4-0.7 bar pump pressure
22-26 L/min pump flow
cooling capacity
150 W (at -20 °C)
390 W (at 0 °C)
450 W (at 20 °C)
50 W (at -40 °C)
bath opening W × L × D
18 cm × 12 cm × 15 cm
capacity
8 L
volume
8 L
8000 mL
weight
38 kg
Looking for similar products? Visit Product Comparison Guide
General description
- ICC = Intelligent Cascade Control
- Optimum temperature stability with varying systems achieved by the self-tuning controller, adjustable PID control parameters
- VFD Comfort display, resolution to 0.01°C
- RS232 and RS485 interface, option: integrated Profibus
- LCD display (HL model only) for convenient user-guidance, analog/digital setpoint input. Display resolution 0.01 up to 99.99°C
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service