Xenobiotica; the fate of foreign compounds in biological systems, 10(4), 299-305 (1980-04-01)
1. Nitromide (3,5-dinitrobenzamide) is reduced to monoamino- and diamino-metabolites in vitro on anaerobic incubation with rat intestinal microflora. This conversion is suppressed by the antibiotics neomycin, tetracycline and bacitracin. 2. Nitromide is also in part reduced to monoamino but not
Colostomized chickens given oral doses of 3,5-dinitrobenzamide (nitromide) cleared nitromide predominantly through the urine (58% of dose) and feces (21% of dose). Rats cleared 52% of nitromide via urinary excretion and 44% via feces. Major urinary metabolites for both chickens
Journal of chromatography. A, 1217(8), 1183-1190 (2009-12-22)
The racemic compound (+/-)-N-(3,4-cis-3-decyl-1,2,3,4-tetrahydrophenanthren-4-yl)-3,5-dinitrobenzamide ((+/-)-1), an analogue of increased lipophilicity of the chiral selector (CS) contained in the Whelk-O HPLC chiral stationary phase (CSP) has been resolved into its enantiomers by applying centrifugal partition chromatography (CPC). Considering the known enantioselectivity
Colloids and surfaces. B, Biointerfaces, 87(2), 480-488 (2011-07-06)
A new catechol-derivative compound, N-(3,4-dihydroxyphenethyl)-3,5-dinitrobenzamide, was synthesized and used to construct a modified-carbon nanotubes paste electrode. The electro-oxidation of captopril at the surface of the modified electrode was studied using cyclic voltammetry, chronoamperometry, and electrochemical impedance spectroscopy. Under the optimized
Xenobiotica; the fate of foreign compounds in biological systems, 10(4), 289-297 (1980-04-01)
1. Following oral administration of nitromide (3,5-dinitrobenzamide) to rats, 67.9% of the dose was excreted in urine and 32.6% in the faeces in 96 h. Significant biliary excretion of nitromide metabolites also occurred, although no evidence of enterohepatic cycling was
Questions
Reviews
★★★★★ No rating value
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.