Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

901553

Sigma-Aldrich

Allyl-modified gelatin

gel strength 300 g Bloom, Degree of substitution: 70% by TNBS method

Synonym(s):

Gelatin-ene, Pentenoyl gelatin

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352202
NACRES:
NA.23

form

powder

color

white to pale yellow

suitability

conforms to structure for NMR

storage temp.

2-8°C

Application

Allyl-modified gelatin can be used in the synthesis of synthetic hydrogels, which can be potentially used in applications such as drug delivery and biosensors.[1]
Gelatin has received significant attention in the biomedical field due to its inherent bioactivity. Functionalized gelatin can be crosslinked with the formation of covalent bonds into highly crosslinked structures, such as hydrogels. Recent literature suggests that radical-mediated polymerized hydrogels may not be ideal for cell and protein encapsulation due to radical-mediated damage, hindered molecular transport, or altered cell–cell/cell–material interactions. Allyl-modified gelatin can be used to form hydrogels with multifunctional thiol crosslinkers via thiol–ene click or Michael-addition reactions.

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Kedi Xu et al.
Acta biomaterialia, 9(11), 8802-8814 (2013-07-03)
Mesenchymal stromal/stem cells (MSCs) are considered promising cellular therapeutics in the fields of tissue engineering and regenerative medicine. MSCs secrete high concentrations of immunomodulatory cytokines and growth factors, which exert paracrine effects on infiltrating immune and resident cells in the
Monatshefte fur Chemie / Chemical Monthly null
Gelatin hydrogels via thiol-ene chemistry
Russo L, et al.
Monatshefte fur Chemie / Chemical Monthly, 147(3), 587-592 (2016)
Gelatin hydrogels via thiol-ene chemistry.
Russo L, et al.
Monatshefte fur Chemie / Chemical Monthly, 147, 587-592 (2016)

Articles

Discussion of synthetic modifications to gelatin, improving the three-dimensional (3D) print resolution, and resulting material properties.

Professor Shrike Zhang (Harvard Medical School, USA) discusses advances in 3D-bioprinted tissue models for in vitro drug testing, reviews bioink selections, and provides application examples of 3D bioprinting in tissue model biofabrication.

Protocols

Frequently asked questions (FAQs) for KAPA SYBR® FAST One-Step qRT-PCR Kits.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service