Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

900426

Sigma-Aldrich

YYG 547 210 isiphor

Synonym(s):

Cerium activated aluminium garnet, Rare earth doped phosphor, Yellow phosphor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NA.23

form

powder

composition

Halogen free, Br <700 ppm, Cl <700 ppm, Br+Cl <1000 ppm

particle size

11-13 μm (D90)
5-7 μm (D10)
8-10 μm (D50)

fluorescence

λem 515 nm±1 nm

Application

Phosphors are solid inorganic crystalline materials that exhibit luminescence upon excitation. Applications of phosphors extend from bio-imaging/bio-sensors to X-ray detectors, fluorescent lamps, displays, and LEDs. Our YYG series isiphor are yttrium garnet based yellow phosphors whereas the SGA series isiphor are silicate based green phosphors. These materials exhibit >90% quantum efficiency and are well suited for application in backlighting for liquid crystal displays and LEDs.

Legal Information

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Yang Li et al.
Chemical Society reviews, 45(8), 2090-2136 (2016-02-04)
Owing to the unique mechanism of photoelectron storage and release, long persistent phosphorescence, also called long persistent luminescence or long lasting afterglow/phosphorescence, plays a pivotal role in the areas of spectroscopy, photochemistry, photonics and materials science. In recent years, more
Long persistent phosphors-from fundamentals to applications.
Li Y, et al.
Chemical Society Reviews, 45, 2090-2090 (2016)
Yi G, et al.
Nano Letters, 4, 2191-2191 (2004)
Ronda CR, et al.
J. Alloy Compounds, 275, 669-676 (1998)
Chun Che Lin et al.
The journal of physical chemistry letters, 2(11), 1268-1277 (2011-06-02)
Light-emitting diodes (LEDs) are excellent candidates for general lighting because of their rapidly improving efficiency, durability, and reliability, their usability in products of various sizes, and their environmentally friendly constituents. Effective lighting devices can be realized by combining one or

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service