VTNBCR-5585
Valutek
Valutek College Rule Cleanroom Notebook With Polyethylene Cover
Spiral Cleanroom Notebooks, 5.5 in. x 8.5 in., Side Spiral-bound
About This Item
Recommended Products
manufacturer/tradename
Valutek
General description
VTNBCR is Valutek's spiral-bound notebook with college-ruled pages. These notebooks feature high-density polypropylene covers, plastic spirals, and sturdy cleanroom paper.
The covers come with an impregnated anti-static property and exhibit excellent chemical resistance. The pages are printed with ink that is resistant to IPA (Isopropyl Alcohol), low in sodium content, which reduces fiber and particle generation while minimizing ionic contamination. All notebooks undergo cleanroom processing and packaging.
It is packaged in a cleanroom.
All Valutek cleanroom notebooks undergo testing and manufacturing processes within ISO-compliant facilities, all of which are closely monitored by Valutek to ensure they meet our rigorous quality standards and product specifications.
Product Application:
Valutek classifies this product as "Nanotek" in terms of cleanliness level. These notebooks are frequently employed for tasks such as note-taking, recording, and data transfer within cleanroom environments classified as Class 1-10 (ISO 3-4) critical areas.
The notebook pages are designed to be compatible with most inks, preventing smudging, and their ability to lay flat ensures flexibility and ease of use.
Product Packaging & Available Sizes:
Part Number | Size | Style | Packaging |
---|---|---|---|
VTNBCR-35 | 3”x 5” | 100 pages, top spiral-bound | 1 ea/bag, 100 bags/case, 100 ea/case |
VTNBCR-5585 | 5.5” x 8.5” | 100 pages, side spiral-bound | 1 ea/bag, 40 bags/case, 40 ea/case |
VTNBCR-8511 | 8.5” x 11” | 100 pages, side spiral-bound | 1 ea/bag, 20 bags/case, 20 ea/case |
- Priced and sold as single unit.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.