VTCRPS30W-1117
Valutek
Valutek 30 LB Letter Size Cleanroom Paper
Cleanroom Paper, 11 in. x 17 in., White, 30 lbs.
About This Item
manufacturer/tradename
Valutek
General description
VTCRPS30 is Valutek's 30lb cleanroom paper, uniquely crafted with cellulose fiber enclosed and bonded by a polymer-impregnated substrate.
This unique composition reduces the presence of particles and prevents ink smudging while imparting the paper with exceptional tear and tensile strength. It also ensures the paper maintains extremely low levels of particles and extractable counts.
It is packaged in a cleanroom.
All Valutek cleanroom papers undergo testing and manufacturing processes within ISO-compliant facilities, all of which are closely monitored by Valutek to ensure they meet our rigorous quality standards and product specifications.
Product Features:
- Available Colors: Blue and White
- Basis weight: 30 lbs
- Available Sizes: 8.5 in. x 11 in. (21.5 cm x 28 cm) & 11 in. x 17 in. (28 cm x 43.2 cm)
- Formulated with cellulose fiber & bonded by a polymerimpregnated substrate
- Critical environment compatible.
- Part number and lot number traceable.
Product Application:
Valutek classifies this product as "Nanotek" in terms of cleanliness level. This product finds common applications in tasks such as note-taking, laser printing, and photocopying.
Additionally, it serves as a valuable choice for use as a form and log sheet within a cleanroom environment classified as Class 1-10 (ISO 3-4), which demands high levels of cleanliness and control.
Product Packaging & Sizes:
Part Number | Color | Size | Packaging |
---|---|---|---|
VTCRPS30B-1117 | Blue | 11” x 17” | 28 cm x 43.2 cm | 250 sheets/ream, 5 reams/case, 1250 sheets/case |
VTCRPS30W-1117 | White | 11” x 17” | 28 cm x 43.2 cm | 250 sheets/ream, 5 reams/case, 1250 sheets/case |
VTCRPS30W-8511 | White | 8.5” x 11” | 21.6 cm x 28 cm | 250 sheets/ream, 10 reams/case, 2500 sheets/case |
- Priced and sold as single unit/ream.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.