Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

53492

TrippNT

TrippNT® Core CL Cart

Metallic Silver Drawers with 2 Locking and 2 Swivel 4 in. Twin Wheel Casters, 3 Total Locking Drawers, 6 Adjustable Side Shelves, Locking Bulk Storage with Sliding Drawer

Synonym(s):

Medical Cart, Storage Cart, Lab Cart

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,479.38

$1,479.38


Available to ship onMarch 25, 2025Details



Select a Size

Change View
1 EA
$1,479.38

About This Item

PDF Icon
Shipped & Sold By TrippNT
A Trusted Marketplace Seller
PDF Icon
Have a question?

$1,479.38


Available to ship onMarch 25, 2025Details


material

PETG

weight

65.0 lb

manufacturer/tradename

TrippNT

General description

TrippNT's Core CL Cart with Metallic Silver Drawers transports and consolidates sutures for easy retrieval, storing suture boxes at a 45 degree angle. This cart offers 3 full-extension total locking drawers, 6 adjustable large side shelves, bulk storage with a locking sliding door, a tool holder for charts, tablets, and small utensils, 4-inch twin wheel casters, 2 locking, 2 swivel, and a built-in easy to grab handle. The durable construction consists of Corrosion resistant Polyethylene, ABS, and PETG. Available in 13 color variants. Ships Fully Assembled. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • 2 Locking & 2 Swivel 4-inch Twin Wheel Casters, 3 Total Locking Drawers, 6 Adjustable Side Shelves, Locking Bulk Storage with Sliding Drawer
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant Nonmetal HDPE Construction
  • Organizes, Stores, and Secures Suture Supplies
  • Finish: Smooth, no rough or sharp edges
  • Material: 1/2” White HDPE, 3/16” White ABS, 1/8” Clear PETG
  • Drawer Interiors are White with Colored Fronts
  • Product Weight: 65 lbs
  • Internal Drawer Dimension: 13.375” x 15.45” x 3.375” (WHD)
  • Internal Bulk Storage Dimension: 12.875” x 15.75” 17.25” (WHD)
  • Ships Fully Assembled from Kansas City, MO, USA

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library