Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

50275

TrippNT

TrippNT® Stainless Steel Glove Box Holders

Stainless Steel Double Glove Box with Mounting Keyholes and Hardware 10 3/4 in. x 10 1/8 in. x 3 7/8 in. (WHD)

Synonym(s):

Glove box holder, double glove box holder

Sign Into View Organizational & Contract Pricing


About This Item

material

stainless steel

weight

1.55 lb

manufacturer/tradename

TrippNT

General description

TrippNT's Stainless Steel Glove Box Holders hold and protect glove boxes. These holders can be easily wall mounted with cut-out keyholes. The 301 brushed finish on the stainless steel construction is corrosion resistant and easily cleaned. Ships fully assembled with mounting hardware included. Also available in sizes Single and Triple. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • Rectangular with Front Dispensing Slot
  • Corrosion Resistant
  • 301 Brushed Finish Stainless Steel
  • Stores and Protects Glove Boxes
  • Finish: 301 Brushed Finish
  • Material: Stainless Steel
  • Key Hole Dimensions: 3/8” x 3/4” (WH)
  • Product Weights: 1.55 lbs
  • Ships from: Kansas City, MO, USA

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library