Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

50084

TrippNT

TrippNT® Magnetic Mount Double Lab Hook

White ABS magnetic lab hook for securing 10 lbs of tubing, hanging wires, or lab coats

Synonym(s):

apparel holder, lab hook

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$61.00

$61.00


Available to ship onFebruary 25, 2025Details



Select a Size

Change View
1 EA
$61.00

About This Item

PDF Icon
Shipped & Sold By TrippNT
A Trusted Marketplace Seller
PDF Icon
Have a question?

$61.00


Available to ship onFebruary 25, 2025Details


material

acrylonitrile-butadiene-styrene (ABS)

weight

0.47 lb

manufacturer/tradename

TrippNT

General description

TrippNT's Magnetic Mount Double Lab Hook sorts tubing and hangs wires. Each hook securely holds up to 10 lbs. Constructed of ABS with a magnetic back. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • Magnet Backing for Easy Mounting
  • Constructed from White ABS
  • Securely Holds Tubing, Hanging Wires, and Lab Coats
  • Finish: Smooth, no rough or sharp edges
  • Material: 3/16” White ABS and Magnet Backing
  • Product Weight: 0.47 lbs
  • Ships From: Kansas City, MO, USA

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library