G005936
GC Analysis of Volatiles in PVC Pipe on SPB®-HAP after Collection/Desorption using Carbotrap® 300 Tube
suitable for GC, application for air monitoring
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
sample/matrix: (1g PVC pipe Schedule 40)
thermal desorption tube: Carbotrap® 300 Glass-Fritted Thermal Desorption Tube, 1/4 in O.D. x 3.5 in L (30141-U)
dry purge: 60 min
desorption process: 350 °C with 10 min hold
transfer line/valve temp.: 180 °C
column: SPB®-HAP, 60 m x 0.32 mm I.D., 4 μm (25020-U)
oven: 40 °C (3 min), 12 °C/min to 200 °C (20 min)
detector: MSD
MSD interface: 210 °C
carrier gas: helium
suitability
application for air monitoring
application(s)
air monitoring
environmental
industrial hygiene
Analysis Note
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service