G005022
US FDA LIB 4423: GC Analysis of Melamine and Related Compounds in Dog Food (Spiked) on SLB®-5ms
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 115 °C (3 min), 10 °C/min to 325 °C (6 min)
inj. temp.: 250 °C
MSD interface: 325 °C
scan range: SIM
carrier gas: helium, 1 mL/min., constant
injection: 1 μL splitless
liner: 4 mm I.D. single taper
sample: TMS derivatives of melamine and related compounds (extract of dog food spiked with each analyte at 10 μg/g, with I.S. added at 1000 ng/mL, in pyridine:sylon BFT)
application(s)
food and beverages
Legal Information
Analyte
Analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service