Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G004266

GC Analysis of a 19-Component PCB Congener Mix on SLB®-IL100

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-IL100, 30 m x 0.25 mm I.D., 0.20 μm (28884-U)
oven: 60 °C (1 min), 8 °C/min to 230 °C
inj. temp.: 250 °C
MSD interface: 220 °C
scan range: m/z = 95-500
carrier gas: helium, 1.5 mL/min constant
injection: 1 μL splitless (1.0 min)
liner: 4 mm I.D., single taper
sample: PCB congener mix, each analyte at 2.5 ppm in n-hexane

application(s)

environmental
forensics and toxicology

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service