Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G000158

GC Analysis of Explosives in Water on a 14% Cyanopropylphenyl Column after SPME using 65 μm PDMS/DVB Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 50 ng/mL each explosive in water
SPME fiber: polydimethylsiloxane/divinylbenzene, 65 μm (57310-U)
extraction: immersion, 30 min
desorption process: 5 min, 250 °C
column: 14% cyanopropylphenyl polysiloxane, 30 m × 0.25 mm I.D., 0.25 μm (Supelco equivalent, Equity-1701, 28372-U)
oven: 95 °C (3 min) to 182 °C at 8 °C/min (4 min) to 250 °C at 8 °C/min (6 min)
inj. temp.: split/splitless, 180 °C
detector: ECD, 250 °C
carrier gas: helium

suitability

application for SPME

application(s)

chemicals and industrial polymers
environmental
forensics and toxicology

Analyte

Description

    1,3-Dinitrobenzene
    Nitrobenzene
    1,3,5-Trinitrobenzene
    4-Nitrotoluene
    2,6-Dinitrotoluene
    2-Nitrotoluene
    4-Amino-2,6-dinitrotoluene
    2-Amino-4,6-dinitrotoluene
    3-Nitrotoluene
    Tetryl
    2,4-Dinitrotoluene
    See All (11)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service