82038-U
Hamilton PRP-1 HPLC Guard Cartridge
Kit, 10 μm particle size, L × I.D. 8 mm × 3 mm, PEEK hardware
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
PEEK hardware
agency
suitable for USP L21
packaging
pkg of 1 kit
technique(s)
HPLC: suitable
L × I.D.
8 mm × 3 mm
matrix
polymeric particle platform
polymeric
matrix active group
polymer
particle size
10 μm
pore size
100 Å
operating pH
1-14
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service