Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

794-0370

HPLC Analysis of Immunoglobulins (IgM) on Q Sepharose Fast Flow

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

media: Q Sepharose Fast Flow (Q1126-100ML)
column: 30 cm × 50 mm I.D. (Q1126-100ML)
mobile phase: [A] 0.02 M monosodium phosphate, pH 6.5; [B] A + 0.5 M sodium chloride, pH 6.5
flow rate: 25 cm/hr
detector: UV, 280 nm
injection: cell culture supernatant

suitability

application for HPLC

application(s)

life science and biopharma

Legal Information

Sepharose is a trademark of Cytiva

Analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service