Z744235
KDS Legato™ 185 Syringe Pump, Programmable, Picoliter, Infusion/Withdrawal

AC/DC input 100-240 V, UK plug
Synonym(s):
dosing pump, infusion pump, withdrawal pump
About This Item
feature
no. of channels 1
CE, RoHS Approved
accuracy ± 0.35%
packaging
pack of 1 ea
manufacturer/tradename
KD Scientific 788180SGL
L × D × H
22.6 cm (9 in.) × 19.05 cm (7.5 in.) × 15 cm (5 in.)
volume
0.0005—60 mL
weight
2.66 kg (5.9 lb)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Holds one syringe from 0.5 µl to 60 ml
- High resolution color touch screen
- Touch pad "lock" feature
- LED light on front panel
- Full metal chassis
- Built in syringe table
- Up to 30 lb linear force
- Advanced microstepping techniques
- Built in RS485 interface
- USB port
- I/O & TTL interface
- Continuous mode of operation
- Spill dam
- Programmable
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service