Z744232
KDS Legato™ 110 DRS (Dual Rate System) Syringe Pumps

AC/DC input 100-250 V, UK plug
Synonym(s):
dosing pump, infusion pump, withdrawal pump
About This Item
feature
no. of channels 1 (per pump)
CE, RoHS Approved
accuracy ± 0.5%
packaging
pack of 1 ea
manufacturer/tradename
KD Scientific 788110DRS
L × D × H
22.6 cm (9 in.) × 19.05 cm (7.5 in.) × 15 cm (5 in.)
volume
0.0005—60 mL
weight
2.66 kg (5.9 lb)
Looking for similar products? Visit Product Comparison Guide
General description
- The Legato(R) 110 Dual Rate Syringe Pump System (Legato 110 DRS) offers researchers complete flexibility to start two pumps simultaneously for delivery of two independent flow rates. The pumps communicate through a special input/output cable included with the system.
- The Legato 110 DRS comes complete with two programmable infuse / withdraw syringe pumps along with an input / output communications cable to synchronously operate the pumps. This innovative syringe pump system allows the user to configure two different pumps with independent flow rates using the built in multistep programming and input / output signal communication.
- All control is set through the innovative Legato touch screen user interface. No external programming or computer is required.
- Both syringe pumps in the system have a wide flow rate range from 1.28 pl/min to 88.28 ml/min. Each pump can be individually set for whatever the experiment requires.
- The syringe pumps are compatible with stainless steel, plastic or glass. The syringes are held in place by KD Scientific′s new clamping mechanism designed to hold the syringes securely in place. Syringe sizes from 0.5 ul to 60 ml can be used. The Legato 110 Dual Rate Syringe Pump System has an accuracy of +/-0.5% and a reproducibility of +/- 0.05%.
Features and Benefits
- All control is set through the innovative Legato touch screen user interface. No external programming or computer is required.
- Each pump can be individually
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service