Z744222
KDS Gemini 88 Plus Dual Rate Syringe Pump, Infusion/Withdrawal

AC/DC input 100-240 V, EuroPlug
Synonym(s):
dosing pump, infusion pump, withdrawal pump
About This Item
feature
no. of channels 2
CE, RoHS, WEEE Approved
accuracy ± 0.25%
packaging
pack of 1 ea
manufacturer/tradename
KD Scientific 788088
L × D × H
28 cm (11 in.) × 39 cm (15 in.) × 21 cm (8 in.)
volume
0.0005—60 mL
weight
9.09 kg (21 lb)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Two separate syringe pumps in one instrument
- Large touch screen display allows quick and easy setup
- High or low pressure operation
- Compatible with a wide variety of syringes
- Continuous fluid delivery
- TTL, USB & RS-232 Communication
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service