Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

OH30429847

Ohaus® Pioneer® Analytical Balance

Model PX224/E, weighing capacity 220 g, resolution: 0.0001 g, AC/DC input 110 V, US 3-pin plug (North America)

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$2,880.00

$2,880.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$2,880.00

About This Item

UNSPSC Code:
41111502

$2,880.00


Check Cart for Availability

material

metal weighing plate

feature

CSA approved

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 30429847

weighing capacity measuring range

220 g, resolution: 0.0001 g

weighing pan diam.

9 cm

Looking for similar products? Visit Product Comparison Guide

General description

The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.

Application

Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination

Features and Benefits

The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Pioneer is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service